Close
Filters
Search

2-SPEED DRILLING MACHINE

Article No. 702PRO50
MAGNETIC-DRILLS-230V
€1,865.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
PRO-50 featuring purpose designed motor and 2-speed gear box 240/480 rpm is optimized to provide appropriate speed for work with HSS cutters up to Ф 45 mm and twist drills up to Ф 23 mm.
 
Rigid construction, optimized by means of FEA (finite element analysis) software extends tool life and enables depth of cut up to 75 mm.
 
Compact design along with innovative smart magnet with reduced weight make it a lightweight machine.
 
PRO-50 provides maximum holding power on thin materials thanks to Magnetic Field Shape Control (MFSC).
 
The drill protects both the ma-chine and the operator from work on too thin work piece by means of Magnetic Power Adhesion Control (MPAC).
 
PRO-50 is also equipped with Energy Saving Base (ESB) that uses only 50% of its power when motor is not running.
PRO-50 featuring purpose designed motor and 2-speed gear box 240/480 rpm is optimized to provide appropriate speed for work with HSS cutters up to Ф 45 mm and twist drills up to Ф 23 mm.
 
Rigid construction, optimized by means of FEA (finite element analysis) software extends tool life and enables depth of cut up to 75 mm.
 
Compact design along with innovative smart magnet with reduced weight make it a lightweight machine.
 
PRO-50 provides maximum holding power on thin materials thanks to Magnetic Field Shape Control (MFSC).
 
The drill protects both the ma-chine and the operator from work on too thin work piece by means of Magnetic Power Adhesion Control (MPAC).
 
PRO-50 is also equipped with Energy Saving Base (ESB) that uses only 50% of its power when motor is not running.
Close