Close
Filters
Search

Mixer nozzle extension WIT-MV

Article No. 0903488122
Static mixer extension WIT-MV, rigid AY-EXT-MIX-RB-(WIT-MV14-28)-16X2000
€9.44 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Extension for the mixer nozzle

For filling the drill hole with chemical injection mortar with large anchor depths (always apply composite mortar from the base of the hole upwards to prevent air bubbles)

Suitable for mixer nozzles:

  • Mixer nozzle Fill & Clean
  • Mixer nozzle WIT-PE 500
  • Mixer nozzle WIT-UH 300

Suitable for chemical injection mortar:

  • CONCRETE SPECIALIST WIT-VM 100
  • WIT-EXPRESS
  • MULTI CONCRETE WIT-UH 300
  • ALLROUNDER WIT-VM 250
  • WIT-NORDIC
  • BASIC WIT-PM 200
  • NATURAL STONE SPECIALIST WIT-EA 150

Suitable for mortar cartridge:

  • Coaxial cartridge (1:10): 150 ml, 320 ml, 330 ml, 420 ml
  • Tubular film cartridge (1:10): 300 ml
  • Peeler cartridge (1:10): 280 ml
  • Side-by-side cartridge (1:10): 825 ml
  • Side-by-side cartridge (1:3): 385 ml, 585 ml, 1400 ml
Extension for the mixer nozzle

For filling the drill hole with chemical injection mortar with large anchor depths (always apply composite mortar from the base of the hole upwards to prevent air bubbles)

Suitable for mixer nozzles:

  • Mixer nozzle Fill & Clean
  • Mixer nozzle WIT-PE 500
  • Mixer nozzle WIT-UH 300

Suitable for chemical injection mortar:

  • CONCRETE SPECIALIST WIT-VM 100
  • WIT-EXPRESS
  • MULTI CONCRETE WIT-UH 300
  • ALLROUNDER WIT-VM 250
  • WIT-NORDIC
  • BASIC WIT-PM 200
  • NATURAL STONE SPECIALIST WIT-EA 150

Suitable for mortar cartridge:

  • Coaxial cartridge (1:10): 150 ml, 320 ml, 330 ml, 420 ml
  • Tubular film cartridge (1:10): 300 ml
  • Peeler cartridge (1:10): 280 ml
  • Side-by-side cartridge (1:10): 825 ml
  • Side-by-side cartridge (1:3): 385 ml, 585 ml, 1400 ml
Products specifications
Outer diameter 16 mm
Length 2 m

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6 |  7 |  8 |  9 |  10 |  11 |  12 |  13 |  14 |  15 |  16 |  17 |  18 |  19 |  20

Flip catalog

Products specifications
Outer diameter 16 mm
Length 2 m
Related Product
Close