|
Min./max. input voltage
|
110-400 V |
|
Frequency
|
50 Hz |
|
Number of phases charging station
|
1-3 |
|
Min./max. nominal current
|
6-32 A |
|
Min./max. charging power
|
1.2-22 kW |
|
Min./max. charging current
|
6-32 A |
|
Min./max. temperature conditions
|
-20 to 50 °C |
|
Plug vehicle side
|
Type-2 |
|
Total length of charging cable
|
5 m |
|
charging cable design
|
Smooth |
|
Cable type
|
H07BZ5-F 5G6mm² + 1x0,5mm² |
|
Area of application
|
Outdoors<br>Indoors |
|
IP protection class
|
IP 67 |
|
IP protection type, charging control box
|
IP 67 |
|
IP protection type, Coupling
|
IP 44 |
|
Max. residual current protection DC
|
6 mA/DC |
|
Width
|
320 mm |
|
Height
|
84 mm |
|
Depth
|
124 mm |
|
Product weight (per item)
|
3500 g |