Close
Filters
Search

Sweatshirt "MOON"

Article No. 988198102
MOON-SWEATSHIRT-NAVY-BLUE-M
€30.21 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Sweatshirt with sweatband inside the neck in the same color, cuffs and waistband in elastic knit.
 
• Classic sweatshirt with a regular fit
 
• Soft brushed interior for added warmth and comfort
 
• Ribbed cuffs and waistband for a secure fit
 
• Matching sweatband inside the collar
 
• Made from 80% cotton and 20% polyester
 
• Durable 290 g/m² fabric weight
 
• Suitable for Category I minimum-risk applications
Sweatshirt with sweatband inside the neck in the same color, cuffs and waistband in elastic knit.
 
• Classic sweatshirt with a regular fit
 
• Soft brushed interior for added warmth and comfort
 
• Ribbed cuffs and waistband for a secure fit
 
• Matching sweatband inside the collar
 
• Made from 80% cotton and 20% polyester
 
• Durable 290 g/m² fabric weight
 
• Suitable for Category I minimum-risk applications
Products specifications
Colour Blue
Products specifications
Colour Blue
Close