Close
Filters
Search

Mortise Locks

Article No. 688CES77WC55R
Bathroom Door Lock - Brushed Stainless Steel
€61.60 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
CES mortise lock 7790
78 mm distance
8/8 mm follower
bathroom lock

 
• medium version, for plain/flush doors
 
• lockcase closed, galvanized and lacquered
 
• with striking plate
 
• according to German Standard DIN 18251
 
• reversible

available backsets: 45, 55, 60, 65, 70, 80 mm
 
distance: 78 mm
 
follower: 8 mm
 
forend: 24 x 235 mm, edged or rounded
 
forend and striking plate: steel lacquered - brass colour
 
steel lacquered - silver colour
 
stainless steel
 
solid brass, polished
 
latch bolt: metall nickel plated
 
dead bolt: steel nickel plated
CES mortise lock 7790
78 mm distance
8/8 mm follower
bathroom lock

 
• medium version, for plain/flush doors
 
• lockcase closed, galvanized and lacquered
 
• with striking plate
 
• according to German Standard DIN 18251
 
• reversible

available backsets: 45, 55, 60, 65, 70, 80 mm
 
distance: 78 mm
 
follower: 8 mm
 
forend: 24 x 235 mm, edged or rounded
 
forend and striking plate: steel lacquered - brass colour
 
steel lacquered - silver colour
 
stainless steel
 
solid brass, polished
 
latch bolt: metall nickel plated
 
dead bolt: steel nickel plated
Products specifications
Suitable for Rebated toilet and bathroom doors<br>Toilet and bathroom doors
Lock type WC/bathroom
Face plate width 24 mm
Backset 55 mm
Door-lock hub 8 mm
Colour of face plate Stainless steel coloured
Surface Stainless steel FINISH
Material of the face plate Stainless steel
Material Stainless steel
Face plate length 235 mm
Products specifications
Suitable for Rebated toilet and bathroom doors<br>Toilet and bathroom doors
Lock type WC/bathroom
Face plate width 24 mm
Backset 55 mm
Door-lock hub 8 mm
Colour of face plate Stainless steel coloured
Surface Stainless steel FINISH
Material of the face plate Stainless steel
Material Stainless steel
Face plate length 235 mm
Close