Close
Filters
Search

MORTISE LOCKS

Article No. 06887734
EURO PROFILE DOOR LOCK CES mortise lock 7734
€61.60 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
CES mortise lock 7734
with transmission bar
prepared for profile cylinders

• medium version, for plain/flush doors
 
• lockcase closed, galvanized and lacquered
 
• with striking plate
 
• according to German Standard DIN 18251
 
• reversible

available backsets: 55mm
 
distance: 72 mm
 
follower: 8 mm
 
forend: 24 x 235 mm, edged or rounded
 
forend and striking plate: steel lacquered - brass colour
 
steel lacquered - silver colour
 
stainless steel
 
solid brass, polished
 
latch bolt: metall nickel plated
 
dead bolt: steel nickel plated
 
CES mortise lock 7734
with transmission bar
prepared for profile cylinders

• medium version, for plain/flush doors
 
• lockcase closed, galvanized and lacquered
 
• with striking plate
 
• according to German Standard DIN 18251
 
• reversible

available backsets: 55mm
 
distance: 72 mm
 
follower: 8 mm
 
forend: 24 x 235 mm, edged or rounded
 
forend and striking plate: steel lacquered - brass colour
 
steel lacquered - silver colour
 
stainless steel
 
solid brass, polished
 
latch bolt: metall nickel plated
 
dead bolt: steel nickel plated
 
Products specifications
Forend Finish Brushed Stainless Steel
Forend 24 mm
Backset 55 mm
Length 235 mm
Products specifications
Forend Finish Brushed Stainless Steel
Forend 24 mm
Backset 55 mm
Length 235 mm
Close