Close
Filters
Search

Mounting block

Article No. 0875604100
PP mounting block ASBMYBLOCK-BROWN-10,0MM-L40MM
€85.55 inc. VAT price per 250 PCS
Available on Order
Price may vary
*
+ -
Universal assembly aids for aligning, levelling or use as shims. Particularly suitable for ensuring correct load transfer when installing windows.

Versatile

To ensure correct load transfer when installing windows and doors or for levelling and aligning interior fittings and drywall elements. Würth mounting blocks are a universal aide for spacing and levelling work.

Height adjustable

The 60 x 40 mm mounting blocks are available in thicknesses of 1.5 mm; 3 mm; 5 mm and 10 mm

Extremely resilient

The solid cast blocks made from polypropylene (PP) have a compressive strength of over 16 tonnes* and are extremely robust

*Calculation: 60 x 40 mm = 2400 mm² x 70 N/mm² = 168,000 N = 16,480 kg

Notice

The load-bearing strength of the substrate in question is critical for calculating the compressive strength, as well as the load-bearing strength of the block.

Universal assembly aids for aligning, levelling or use as shims. Particularly suitable for ensuring correct load transfer when installing windows.

Versatile

To ensure correct load transfer when installing windows and doors or for levelling and aligning interior fittings and drywall elements. Würth mounting blocks are a universal aide for spacing and levelling work.

Height adjustable

The 60 x 40 mm mounting blocks are available in thicknesses of 1.5 mm; 3 mm; 5 mm and 10 mm

Extremely resilient

The solid cast blocks made from polypropylene (PP) have a compressive strength of over 16 tonnes* and are extremely robust

*Calculation: 60 x 40 mm = 2400 mm² x 70 N/mm² = 168,000 N = 16,480 kg

Notice

The load-bearing strength of the substrate in question is critical for calculating the compressive strength, as well as the load-bearing strength of the block.

Products specifications
Thickness 10 mm
Width 60 mm
Length 40 mm
Material PP - Polypropylene
Colour Brown

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thickness 10 mm
Width 60 mm
Length 40 mm
Material PP - Polypropylene
Colour Brown
Close