Close
Filters
Search

Mounting plate EasyClick

Article No. 0683100401
Mounting plate EasyClick with cam adjustment AY-MNTPLT-HINGE-EACL-EC-EUROSCR-H0
€0.41 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With eccentric offset +/-2 mm

For Euro screws, head diameter 6.8 mm

Specified dimensions not binding. Subject to technical changes!

With eccentric offset +/-2 mm

For Euro screws, head diameter 6.8 mm

Specified dimensions not binding. Subject to technical changes!

Products specifications
Material Steel
Surface Nickel-plated
Type of assembly Screw-on
Number of mounting points 3-point
Mounting plate height 0 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material Steel
Surface Nickel-plated
Type of assembly Screw-on
Number of mounting points 3-point
Mounting plate height 0 mm
Close