Close
Filters
Search

Mounting plate EasyClick

Article No. 0683100411
Mounting plate EasyClick slot adjustment AY-MNTPLT-HINGE-EACL-ASSYSCR-H0
€0.24 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With height adjustment via slot +/-2 mm

3-point attachment

For Euro screws, head diameter 6.8 mm

5-point attachment

For Assy screws, ∅ 3.5 mm

Notice

After height adjustment use as safety screw {9}{10} 3 mm∅

Dimensions subject to change. Subject to technical changes!

With height adjustment via slot +/-2 mm

3-point attachment

For Euro screws, head diameter 6.8 mm

5-point attachment

For Assy screws, ∅ 3.5 mm

Notice

After height adjustment use as safety screw {9}{10} 3 mm∅

Dimensions subject to change. Subject to technical changes!

Products specifications
MaterialSteel
SurfaceNickel-plated
Type of assemblyFor Assy screws Ø 3.5 mm
Number of mounting points5-point
Mounting plate height0

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
MaterialSteel
SurfaceNickel-plated
Type of assemblyFor Assy screws Ø 3.5 mm
Number of mounting points5-point
Mounting plate height0
Close