Close
Filters
Search

Mounting plate TIOMOS 1D

Article No. F058139886
Cross mounting plate Tiomos for 2-point ASSY/Euro AY-CRSMNTPLT-TIOMOS-1D-H08 GRASS
€2.99 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With 2-point attachment for assembly with ASSY or Euro screw

With convenient height adjustment using threaded screw

Self-locking in any position

3D adjustment

Simple adjustment of gap profile

2-point attachment

Secure connection to furniture side

Attachment with assembly screws ø 3.5 or Euro screw (head ∅ 6.8 mm)

Notice

All settings can be made independently of each other using a screwdriver with circular blade

Specified dimensions not binding. Subject to technical changes!

With 2-point attachment for assembly with ASSY or Euro screw

With convenient height adjustment using threaded screw

Self-locking in any position

3D adjustment

Simple adjustment of gap profile

2-point attachment

Secure connection to furniture side

Attachment with assembly screws ø 3.5 or Euro screw (head ∅ 6.8 mm)

Notice

All settings can be made independently of each other using a screwdriver with circular blade

Specified dimensions not binding. Subject to technical changes!

Products specifications
Mounting plate height 8 mm
Material Steel
Surface Nickel-plated

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

3D-drawing 1

Products specifications
Mounting plate height 8 mm
Material Steel
Surface Nickel-plated
Close