Close
Filters
Search

Movement detection paint

Article No. 0893741452
Tamper proof sealant TAMPPROFSEAL-YELLOW-50ML
€24.54 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Solvent-free locking, marking and sealing lacquer with good adhesion to virtually all materials

High temperature resistance up to min. 145°C

Also suitable for outdoor use

High insulation resistance

As a covering for electrically conductive parts

High mechanical strength

But can still be removed

No corrosion

Good resistance to water, limited resistance to oil, petrol and diesel

Solvent and silicone-free

Practical accordion bottle

  • Easy handling
  • Better residue removal
  • No clogging of the tip

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Dispose of paints and paint residues in compliance with regional regulations.

Solvent-free locking, marking and sealing lacquer with good adhesion to virtually all materials

High temperature resistance up to min. 145°C

Also suitable for outdoor use

High insulation resistance

As a covering for electrically conductive parts

High mechanical strength

But can still be removed

No corrosion

Good resistance to water, limited resistance to oil, petrol and diesel

Solvent and silicone-free

Practical accordion bottle

  • Easy handling
  • Better residue removal
  • No clogging of the tip

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Dispose of paints and paint residues in compliance with regional regulations.

Application area

The screw retainer varnish is suitable for visually checking all possible movements between connected adjusted parts, and thus documents quality assurance, manufacturing control and product testing with a lacquer seal and protects against intrusion by third parties. The screw retainer varnish is applied to stud bolts, pressure fittings, nuts and other threaded connections once they have been properly pre-stressed and adjusted.


The product can also be used for masking electrically conductive parts to protect against corrosion and influence by touch.


And for colour-coding tools. For mechanics who often work in other workshops or who work together with several colleagues in a workshop.

Instructions

The application surface must be clean, dry and free from grease. Apply/drip the paint directly onto the area to be secured.


For more information, please refer to the technical data sheet.

Products specifications
Colour Colza yellow RAL 1021
Contents 50 ml
Density/conditions 0.99 g/cm³ / at 20°C, 50% relative humidity
Min. initial strength 30 min
Min./max. final strength 12 h-24 h
Min./max. processing temperature 5 to 30 °C
Min./max. temperature resistance -40 to 145 °C
Silicone-free Yes
Solvent-free Yes
Shelf life from production/conditions 24 Month / cool and dry storage area, in sealed original container
Products specifications
Colour Colza yellow RAL 1021
Contents 50 ml
Density/conditions 0.99 g/cm³ / at 20°C, 50% relative humidity
Min. initial strength 30 min
Min./max. final strength 12 h-24 h
Min./max. processing temperature 5 to 30 °C
Min./max. temperature resistance -40 to 145 °C
Silicone-free Yes
Solvent-free Yes
Shelf life from production/conditions 24 Month / cool and dry storage area, in sealed original container
Related Product
Close