Close
Filters
Search

Multi concrete chemical injection mortar WIT-UH 300

Article No. 5918500420
Injection mortar concrete Multi WIT-UH 300 ANC-MORT-(WIT-UH300)-CART-420ML
€49.56 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
High-performance mortar for concrete and reinforcement attachment with subsequent mortaring (REBAR)

Two-component reactive resin mortar, urethane vinyl ester hybrid mortar, styrene-free

Individual attachment in cracked and non-cracked concrete, seismic performance category C1 (M8 to M30) and C2 (M12 to M24):

Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1, female thread anchor W-VI-IG

Reinforcement attachment with subsequent mortaring

Proof of Performance
  • European Technical Assessment ETA-17/0127: Individual attachment + cracked and non-cracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1, female thread anchor W-VI-IG), seismic performance category C1 (M8 to M30) and C2 (M12 to M24)
  • European Technical Assessment ETA-18/0509: Individual attachment + cracked and non-cracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1), seismic performance category C1 (M8 to M30) and C2 (M12 to M24)
  • European Technical Assessment ETA-17/0036: Reinforcement attachment with subsequent mortaring (REBAR)
High-performance mortar for concrete and reinforcement attachment with subsequent mortaring (REBAR)

Two-component reactive resin mortar, urethane vinyl ester hybrid mortar, styrene-free

Individual attachment in cracked and non-cracked concrete, seismic performance category C1 (M8 to M30) and C2 (M12 to M24):

Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1, female thread anchor W-VI-IG

Reinforcement attachment with subsequent mortaring

Proof of Performance
  • European Technical Assessment ETA-17/0127: Individual attachment + cracked and non-cracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1, female thread anchor W-VI-IG), seismic performance category C1 (M8 to M30) and C2 (M12 to M24)
  • European Technical Assessment ETA-18/0509: Individual attachment + cracked and non-cracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1), seismic performance category C1 (M8 to M30) and C2 (M12 to M24)
  • European Technical Assessment ETA-17/0036: Reinforcement attachment with subsequent mortaring (REBAR)
Application area

Suitable for attaching metal structures, metal profiles, wooden structures, brackets, pipes, cable conduits etc.


Suitable for structural expansions, ceiling and wall attachments, expansion of load-bearing structures, reinforcement of load-bearing structures, attachment of balconies and canopies, sealing of temporary openings and "forgotten" reinforcing bars

Products specifications
Container Coaxial cartridge
Contents 420 ml
Suitable application gun Battery-powered application gun 420ml<br>Application gun MULTI<br>Application gun WIT 420ml<br>Pneumatic application gun 420ml
Min./max. processing temperature /conditions -5 to 40 °C / temperature in the anchorage ground during processing and hardening
Min./max. ambient temperature / Conditions -40 to 160 °C / after completely curing process
Temperature resistance, long-term temperatures max. 100 °C
Temperature resistance, short-term temperatures max. 160 °C
Shelf life from production/conditions 18 Month / cool and dry storage area, 5°C to 25°C
Approval ETA-17/0036<br>ETA-17/0127
Chemical basis Two-component resin
Colour Grey
Products specifications
Container Coaxial cartridge
Contents 420 ml
Suitable application gun Battery-powered application gun 420ml<br>Application gun MULTI<br>Application gun WIT 420ml<br>Pneumatic application gun 420ml
Min./max. processing temperature /conditions -5 to 40 °C / temperature in the anchorage ground during processing and hardening
Min./max. ambient temperature / Conditions -40 to 160 °C / after completely curing process
Temperature resistance, long-term temperatures max. 100 °C
Temperature resistance, short-term temperatures max. 160 °C
Shelf life from production/conditions 18 Month / cool and dry storage area, 5°C to 25°C
Approval ETA-17/0036<br>ETA-17/0127
Chemical basis Two-component resin
Colour Grey
Close