Close
Filters
Search

Multi-line laser MLLG 18

Article No. 5709300110
Multi-line laser MLL 18G LNELASR-MULTI-MLLG18
€1,298.00 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
High-quality, electronic, self-levelling line laser with very clearly visible, green laser lines. Including laser vision goggles and rechargeable battery.

Rapid levelling, maximum degree of accuracy and huge time savings on the job

Electronic self-levelling

Lines can be switched individually

  • Continuous 360° line in horizontal and vertical plane.
  • 4 x 90° lines in the vertical plane. 90° angle to the ground.

Long battery life

Lithium-ion battery pack

For horizontal and vertical application without having to move the device

With soldering function

Problem-free use in bright light conditions at greater distances

In conjunction with the hand receiver

Can be used in rain, as well as in dust-laden surroundings

Protection class IP 55

High-quality, electronic, self-levelling line laser with very clearly visible, green laser lines. Including laser vision goggles and rechargeable battery.

Rapid levelling, maximum degree of accuracy and huge time savings on the job

Electronic self-levelling

Lines can be switched individually

  • Continuous 360° line in horizontal and vertical plane.
  • 4 x 90° lines in the vertical plane. 90° angle to the ground.

Long battery life

Lithium-ion battery pack

For horizontal and vertical application without having to move the device

With soldering function

Problem-free use in bright light conditions at greater distances

In conjunction with the hand receiver

Can be used in rain, as well as in dust-laden surroundings

Protection class IP 55

Application area

For all levelling and soldering work indoors and outdoors. The universal receiver allows levelling tasks to be performed outdoors.

Products specifications
Laser category 2M
Levelling measuring accuracy (+/- per length) 1 mm/10m
Self-levelling range (+/-) 4 Degree
Range without receiver 50 m
Range with receiver 80 m
Min. temperature conditions -10 °C
Max. temperature conditions 45 °C
Length 215 mm
Width 150 mm
Height 156 mm
IP protection class IP 55
Type of rechargeable battery/battery Li-lon

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Laser category 2M
Levelling measuring accuracy (+/- per length) 1 mm/10m
Self-levelling range (+/-) 4 Degree
Range without receiver 50 m
Range with receiver 80 m
Min. temperature conditions -10 °C
Max. temperature conditions 45 °C
Length 215 mm
Width 150 mm
Height 156 mm
IP protection class IP 55
Type of rechargeable battery/battery Li-lon
Close