Close
Filters
Search

Multi-ratchet combination wrench

Article No. 071425610
Multi-ratchet combination wrench RTCHCOMBIWRNCH-MULTI-10MM ZEBRA
€18.44 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Multiple profile suitable for five most common screw head drives! Hexagon metric, square metric, bi-hex metric, hexagon inch, TX head.
  • Drive: Ring side bi-hex, fine tooth, 72 teeth with reverse lever for clockwise and anti-clockwise running
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, high-gloss polished
  • Geometry: Head offset: 15°
  • Ring side angled 15°
  • Strong heads for heavy-duty applications
Notice

This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.

Multiple profile suitable for five most common screw head drives! Hexagon metric, square metric, bi-hex metric, hexagon inch, TX head.
  • Drive: Ring side bi-hex, fine tooth, 72 teeth with reverse lever for clockwise and anti-clockwise running
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, high-gloss polished
  • Geometry: Head offset: 15°
  • Ring side angled 15°
  • Strong heads for heavy-duty applications
Notice

This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.

Application area

Loosen bolts using the open end and tighten using the ratchet mechanism on the ring end

Products specifications
Width across flats (SW) 10 mm
Thickness of jaw (a1) 8.05 mm
Width of jaws (outside) (b1) 21.9 mm
Ring thickness (a2) 6.5 mm
External diameter of ring (d) 21.5 mm
Length (l) 160 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width across flats (SW) 10 mm
Thickness of jaw (a1) 8.05 mm
Width of jaws (outside) (b1) 21.9 mm
Ring thickness (a2) 6.5 mm
External diameter of ring (d) 21.5 mm
Length (l) 160 mm
Close