Close
Filters
Search

Multinorm trousers

Article No. M003095027
Trousers, Multinorm-Line MULTINORM HOSE MARINE/SCHWARZ GR.27 MODYF
€129.80 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Anti-static trousers that offer maximum protection against heat and flame.
  • Flame retardant, anti-static, concealed zip
  • 2 front pockets, back pocket with flap, large thigh pocket, ruler pocket
  • Reflective piping
  • Reinforced knees, elasticated cuffs, double seams
  • EN 1149-5, EN 13034, IEC 61482-2 class 1, EN ISO 11611 class 2, EN ISO 11612
Anti-static trousers that offer maximum protection against heat and flame.
  • Flame retardant, anti-static, concealed zip
  • 2 front pockets, back pocket with flap, large thigh pocket, ruler pocket
  • Reflective piping
  • Reinforced knees, elasticated cuffs, double seams
  • EN 1149-5, EN 13034, IEC 61482-2 class 1, EN ISO 11611 class 2, EN ISO 11612
Products specifications
Colour Marine blue<br>Black
Size 27
Material 99% cotton, 1% antistatic fiber
Coating weight of mesh per m² 350 g
Standards ISO 11612, ISO 11611 Class 2, EN 1149-5, EN 13034, IEC 61482-2 Class 1
ISO 11612<br>11611 Class 2
Other standard IEC 61482-2 Class 1
EN standard 1149-5<br>13034
Washable at 60°C
Care instruction Do not bleach<br>Do not dry in drum dryer<br>Do not dry-clean<br>Ironing with high temperature

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Colour Marine blue<br>Black
Size 27
Material 99% cotton, 1% antistatic fiber
Coating weight of mesh per m² 350 g
Standards ISO 11612, ISO 11611 Class 2, EN 1149-5, EN 13034, IEC 61482-2 Class 1
ISO 11612<br>11611 Class 2
Other standard IEC 61482-2 Class 1
EN standard 1149-5<br>13034
Washable at 60°C
Care instruction Do not bleach<br>Do not dry in drum dryer<br>Do not dry-clean<br>Ironing with high temperature
Close