Close
Filters
Search

Nail in magazine UMA 221/10

Article No. 0864221032
Nail collated UMA 221/10 NL-(UMA221/10)-MG-32MM
€6.49 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
  • Suitable for Würth BST MA-75 pin driver and other pin drivers with magazine.
  • 10 high-quality universal nails in magazine for steel and concrete surfaces in accordance with DIN EN 206-1 and DIN 1045.
Notice

Please observe the corresponding device category when selecting your fasteners.

Length calculation for nails used on concrete surfaces:

Penetration depth (min. 25 mm / max. 40 mm) + thickness of component to be fastened = nail or shaft length

Length calculation for nails used on steel surfaces (min. 5 mm thick):

Penetration depth (min. 8 mm / max. 12 mm) + thickness of component to be fastened = nail or shaft length

All nails are suitable for secondary attachments (without general construction permit). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.

  • Suitable for Würth BST MA-75 pin driver and other pin drivers with magazine.
  • 10 high-quality universal nails in magazine for steel and concrete surfaces in accordance with DIN EN 206-1 and DIN 1045.
Notice

Please observe the corresponding device category when selecting your fasteners.

Length calculation for nails used on concrete surfaces:

Penetration depth (min. 25 mm / max. 40 mm) + thickness of component to be fastened = nail or shaft length

Length calculation for nails used on steel surfaces (min. 5 mm thick):

Penetration depth (min. 8 mm / max. 12 mm) + thickness of component to be fastened = nail or shaft length

All nails are suitable for secondary attachments (without general construction permit). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.

Products specifications
Shaft length (Ls) 32 mm
Shaft diameter 3.7 mm
Length of magazine (LG) 93 mm
Suitable for device type Hilti DX A40<br>Hilti DX A41<br>Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5
Material Steel
Surface Galvanised
Number of nails 10 PCS

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Shaft length (Ls) 32 mm
Shaft diameter 3.7 mm
Length of magazine (LG) 93 mm
Suitable for device type Hilti DX A40<br>Hilti DX A41<br>Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5
Material Steel
Surface Galvanised
Number of nails 10 PCS
Close