Close
Filters
Search

Nail UNS 104

Article No. 0864104027
UNS 104 nail NL-UNS104-DISC23MM-27MM
€15.10 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
With steel disc

Universal nail for concrete surfaces in accordance with DIN EN 206-1 and DIN 1045.

Notice

Please observe the corresponding device category when selecting your fasteners.

Length calculation for nails used on concrete surfaces:

Penetration depth (min. 25 mm / max. 40 mm) + thickness of component to be fastened = nail or shaft length

All nails are suitable for secondary attachments (without general construction permit). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.

With steel disc

Universal nail for concrete surfaces in accordance with DIN EN 206-1 and DIN 1045.

Notice

Please observe the corresponding device category when selecting your fasteners.

Length calculation for nails used on concrete surfaces:

Penetration depth (min. 25 mm / max. 40 mm) + thickness of component to be fastened = nail or shaft length

All nails are suitable for secondary attachments (without general construction permit). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.

Products specifications
Shaft length (SL) 27 mm
Shaft diameter 3.7 mm
Washer diameter 23 mm
Head diameter (Ø dk) 8 mm
Suitable for device type Würth DIVA 1/Premium<br>Würth BST 350<br>Hilti DX 2<br>Hilti DX A40<br>Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5
Material Steel
Surface Zinc plated
Washer thickness 2 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Shaft length (SL) 27 mm
Shaft diameter 3.7 mm
Washer diameter 23 mm
Head diameter (Ø dk) 8 mm
Suitable for device type Würth DIVA 1/Premium<br>Würth BST 350<br>Hilti DX 2<br>Hilti DX A40<br>Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5
Material Steel
Surface Zinc plated
Washer thickness 2 mm
Close