Close
Filters
Search

Nails in magazine and fuel cell NG CS-2/3 HD

Article No. 0864950125
Collated nails and gas cartridge NG CS-2/3 HD NL-(DIGA CS2/3)-PWR-FUELCELL-HD-25MM
€113.28 inc. VAT price per 800 PCS
AVAILABLE
*
+ -
High-quality stepped nail ∅ 3.7 mm for sanitary and heating installations, compatible with DIGA® CS-2 Power and DIGA® CS-3

iBMB MPA TU Braunschweig

MPA BS no.: 2101-126-16-CM:

Expert report on fire behaviour of light dividers made from plasterboard in accordance with DIN 4102-4: 1994-03

All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.

High-quality stepped nail ∅ 3.7 mm for sanitary and heating installations, compatible with DIGA® CS-2 Power and DIGA® CS-3

iBMB MPA TU Braunschweig

MPA BS no.: 2101-126-16-CM:

Expert report on fire behaviour of light dividers made from plasterboard in accordance with DIN 4102-4: 1994-03

All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.

Application area

On concrete substrate (standard concrete ≥ C 20/25 ≤ C 40/50) in accordance with DIN EN 206 and solid-brick masonry

Products specifications
Material of the nail Steel
Surface Zinc plated
Length of nail 25 mm
Diameter of nail 3.7 mm
Head diameter 6.3 mm
Number of nails 800 PCS
Contents 80 ml
Container Cartridge

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents(1)

Expertise 1

Products specifications
Material of the nail Steel
Surface Zinc plated
Length of nail 25 mm
Diameter of nail 3.7 mm
Head diameter 6.3 mm
Number of nails 800 PCS
Contents 80 ml
Container Cartridge
Close