Close
Filters
Search

STEP LADDER

Article No. 962938037
NEW-MAREA-STEP-LADDER-7-STEPS
€289.10 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

Deatails

Aluminium stepladder with platform and guardrail, suitable for use in the home and DIY, it is made of a high resiistant extruded aluminium alloy, No. steps from 3 to 10. Aluminium stepladder with platform and guardrail. Suitable for use in the home and DIY. It is made of a high resistant extruded aluminium alloy. The extruded rectangular (50x25mm) aluminium frames are ergonomic for easy gripping. Ergonomic anti-opening hinges in light die-cast aluminium give further stability to the whole structure. The wide knurled platform in reinforced polypropylene is self-blocking during use by a nylon safety hook. The standard colour is red but if you order a full load you can choose from the 4 other colours available: green, orange, pink and blue.

Technical Features

•    Frame profile 50 x 25 mm
•    Platform dimensions 30 x 26 cm
•    Guardrail height 60 cm
•    Distance between steps 25 cm
•    Thickness when closed 14 cm
•    Non-skid steps 8 cm
•    No. of rungs: 3 to 10
•    Platform height: 0,66 m to 2,28 m

Standard Parts

•    Provided with toolbox and bucket hook
•    Provided with handle for easy ladder climbing
•    Reinforced non-skid rubber feet
•    Anti-opening nylon straps
•    2, 3 or 4 small extra reinforcements to the back (according to ladder dimension)
•    Label and instructions for assembly and use
•    Thermo-shrinkable plastic package with showcard

Deatails

Aluminium stepladder with platform and guardrail, suitable for use in the home and DIY, it is made of a high resiistant extruded aluminium alloy, No. steps from 3 to 10. Aluminium stepladder with platform and guardrail. Suitable for use in the home and DIY. It is made of a high resistant extruded aluminium alloy. The extruded rectangular (50x25mm) aluminium frames are ergonomic for easy gripping. Ergonomic anti-opening hinges in light die-cast aluminium give further stability to the whole structure. The wide knurled platform in reinforced polypropylene is self-blocking during use by a nylon safety hook. The standard colour is red but if you order a full load you can choose from the 4 other colours available: green, orange, pink and blue.

Technical Features

•    Frame profile 50 x 25 mm
•    Platform dimensions 30 x 26 cm
•    Guardrail height 60 cm
•    Distance between steps 25 cm
•    Thickness when closed 14 cm
•    Non-skid steps 8 cm
•    No. of rungs: 3 to 10
•    Platform height: 0,66 m to 2,28 m

Standard Parts

•    Provided with toolbox and bucket hook
•    Provided with handle for easy ladder climbing
•    Reinforced non-skid rubber feet
•    Anti-opening nylon straps
•    2, 3 or 4 small extra reinforcements to the back (according to ladder dimension)
•    Label and instructions for assembly and use
•    Thermo-shrinkable plastic package with showcard

Close