Close
Filters
Search

Nexis mounting plate

Article No. F060073179
Mounting plate Nexis, steel, 2-point attachment MNTPLT-NEX-ST-EUROSCR-13,5MM-0MM GRASS NEXIS
€0.50 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With 2-point attachment

For clip-on assembly of Nexis furniture hinges

Quick to assemble and disassemble furniture doors without the need for tools

Height adjustment: ± 2.0 mm

Large adjustment range to compensate for production tolerances

Slot height adjustment

Specified dimensions not binding. Subject to technical changes!

With 2-point attachment

For clip-on assembly of Nexis furniture hinges

Quick to assemble and disassemble furniture doors without the need for tools

Height adjustment: ± 2.0 mm

Large adjustment range to compensate for production tolerances

Slot height adjustment

Specified dimensions not binding. Subject to technical changes!

Products specifications
Mounting plate height 0 mm
Number of mounting points 2-point
Material Steel
Surface Nickel-plated
Type of assembly Pre-mounted euroscrews, length 13.5 mm
Products specifications
Mounting plate height 0 mm
Number of mounting points 2-point
Material Steel
Surface Nickel-plated
Type of assembly Pre-mounted euroscrews, length 13.5 mm
Close