Close
Search

Nexis mounting plate

Article No. F060073145
Mounting plate Nexis, steel, 2-point attachment MNTPLT-NEX-ST-WUEPOSCR-2MM GRASS NEXIS
€0.41 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
With 2-point attachment

For clip-on assembly of Nexis furniture hinges

Quick to assemble and disassemble furniture doors without the need for tools

Height adjustment: ± 2.0 mm

Large adjustment range to compensate for production tolerances

Slot height adjustment

Specified dimensions not binding. Subject to technical changes!

With 2-point attachment

For clip-on assembly of Nexis furniture hinges

Quick to assemble and disassemble furniture doors without the need for tools

Height adjustment: ± 2.0 mm

Large adjustment range to compensate for production tolerances

Slot height adjustment

Specified dimensions not binding. Subject to technical changes!

Products specifications
Mounting plate height 2 mm
Number of mounting points 2-point
Material Steel
Surface Nickel-plated
Type of assembly For Assy screws Ø 3.5 mm
Close