Close
Filters
Search

Nexis ZD mounting plate

Article No. F061073214
Mounting plate Nexis, ZD, 3-point attachment MNTPLT-NEX-ZD-EC-WUEPOSCR-0MM GRASS NEXIS
€1.18 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With 3-point attachment

For clip assembly of Nexis furniture hinges

Rapid, tool-free assembly and disassembly of furniture doors on unit

Height adjustment ±2.0 mm

Large adjustment range for counterbalancing fabrication tolerances

Secure connection to furniture side

Height adjustment via eccentric fitting, parallel to leading edge of cabinet

Depth adjustment via eccentric fitting

  • Simple adjustment of doors
  • Fastening screws do not need to be loosened for adjustment
Notice

Insert a third fastening screw (3.5 x 17) to ensure stability.

Specified dimensions not binding. Subject to technical changes!

With 3-point attachment

For clip assembly of Nexis furniture hinges

Rapid, tool-free assembly and disassembly of furniture doors on unit

Height adjustment ±2.0 mm

Large adjustment range for counterbalancing fabrication tolerances

Secure connection to furniture side

Height adjustment via eccentric fitting, parallel to leading edge of cabinet

Depth adjustment via eccentric fitting

  • Simple adjustment of doors
  • Fastening screws do not need to be loosened for adjustment
Notice

Insert a third fastening screw (3.5 x 17) to ensure stability.

Specified dimensions not binding. Subject to technical changes!

Products specifications
Mounting plate height 0 mm
Number of mounting points 3-point
Material Steel / Zamak
Surface Nickel-plated
Type of assembly For Assy screws Ø 3.5 mm
Products specifications
Mounting plate height 0 mm
Number of mounting points 3-point
Material Steel / Zamak
Surface Nickel-plated
Type of assembly For Assy screws Ø 3.5 mm
Close