Close
Filters
Search

Complete Brushed Silver Finish number plate holder.

Article No. 8265202
Number plate holder, compl. Classic QF-COMPL-PLT/STR-520MM-BRUSHED-SILVER-FINISH-CLASSIC
€7.99 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Easy to use

Robust design

Highly stable and durable

Notice

The strips are compatible and fit on all Classic and Circo base plates.

Proof of Performance

Meets EU directive (EEC 74/483)

Easy to use

Robust design

Highly stable and durable

Notice

The strips are compatible and fit on all Classic and Circo base plates.

Proof of Performance

Meets EU directive (EEC 74/483)

Products specifications
Version Complete, base plate and strip
Suitable for number-plate size 520 x 110 mm
Material Plastic
Colour Brushed Silver Finish
Products specifications
Version Complete, base plate and strip
Suitable for number-plate size 520 x 110 mm
Material Plastic
Colour Brushed Silver Finish
Close