Close
Filters
Search

Nut with spring lock washer

Article No. 0379008
W-0379 steel 8 zinc plated NUT-HEX-SPGWSH-WS13-(A2K)-M8
€0.47 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
W 0379, steel 8, galvanised, blue passivated (A2K)
  • Easy installation. Lock washer and nut form one unit
  • Single piece. Ordering and storage are streamlined
  • Quicker and easier installation, especially for overhead work and in places with difficult access
  • Large contact surfaces, better distribution of tension
  • Better overlap for large through holes and slots
  • Protection of workpiece surface. Prevents paint damage and corrosion
W 0379, steel 8, galvanised, blue passivated (A2K)
  • Easy installation. Lock washer and nut form one unit
  • Single piece. Ordering and storage are streamlined
  • Quicker and easier installation, especially for overhead work and in places with difficult access
  • Large contact surfaces, better distribution of tension
  • Better overlap for large through holes and slots
  • Protection of workpiece surface. Prevents paint damage and corrosion
Products specifications
Standards WN 379
Material Steel
Property class I8I
Surface Zinc plated
Thread type Metric thread
Thread type x nominal diameter (D) M8
Flange diameter (dc) 23 mm
Height (h1) 9.7 mm
External drive (s1) WS13
Flange thickness 2 mm
Ward of key bit 6.5 mm
RoHS-compliant Yes
Products specifications
Standards WN 379
Material Steel
Property class I8I
Surface Zinc plated
Thread type Metric thread
Thread type x nominal diameter (D) M8
Flange diameter (dc) 23 mm
Height (h1) 9.7 mm
External drive (s1) WS13
Flange thickness 2 mm
Ward of key bit 6.5 mm
RoHS-compliant Yes
Close