Close
Filters
Search

Nylon Sanding Fleece Disc

Article No. 05853125
Nylon abrasive fleece disc cloth plate SNDDISC-NYLFLC-CLTHPLTE-D125MM
€14.95 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With cloth plate. Cleaning welding seams, metal surfaces, wood and plastic.

Coarsely structured, elastic, abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains (silicon carbide).

Design and properties:

  • flexible, open fleece structure

Ideal adjustment to workpiece geometry for optimum surface contact.

Minimal clogging with surface dust

Uniform, reproducible sanding results

Reduced heat development - cool grinding

  • Continuous exposure of fresh abrasive grain

Uniform, consistent working results and a clean, residue-free surface

  • Easy-to-handle sanding power

Minimised risk of damaging workpiece surface or removing too much material

  • Free of metals susceptible to corrosion

No contamination of material surface

For use on electric drills, straight grinders and flexible shafts

Plastic support flanges can be broken off in steps

For direct use on angle grinders

No additional support plate required

150-mm dia. for use on 180-mm angle grinders

Notice

General working and safety precautions:

The maximum permissible speeds may not be exceeded.

Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.

Caution: Coarse cleaning sanding fleeces are not suitable for edge sanding. Therefore, only sand along and not against material edges!

Observe operating instructions.

With cloth plate. Cleaning welding seams, metal surfaces, wood and plastic.

Coarsely structured, elastic, abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains (silicon carbide).

Design and properties:

  • flexible, open fleece structure

Ideal adjustment to workpiece geometry for optimum surface contact.

Minimal clogging with surface dust

Uniform, reproducible sanding results

Reduced heat development - cool grinding

  • Continuous exposure of fresh abrasive grain

Uniform, consistent working results and a clean, residue-free surface

  • Easy-to-handle sanding power

Minimised risk of damaging workpiece surface or removing too much material

  • Free of metals susceptible to corrosion

No contamination of material surface

For use on electric drills, straight grinders and flexible shafts

Plastic support flanges can be broken off in steps

For direct use on angle grinders

No additional support plate required

150-mm dia. for use on 180-mm angle grinders

Notice

General working and safety precautions:

The maximum permissible speeds may not be exceeded.

Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.

Caution: Coarse cleaning sanding fleeces are not suitable for edge sanding. Therefore, only sand along and not against material edges!

Observe operating instructions.

Application area

Materials to be processed:


For universal use on virtually all materials. Especially for stainless steel, steel, non-ferrous metals, wood and plastic.



Removing tempering colour, scale, rust, corrosion, dirt and oxide layers, coatings, paints, old brushed-on coatings, synthetic resins, adhesives, gasket residues and cement and concrete residues.


Structuring, line matting, preparation and roughening up of surfaces


Light deburring work


Cleaning vehicle underbodies and for various other tasks in car body construction

Products specifications
Diameter (Ø) 125 mm
Drill hole 22.23 mm
Colour Black
Max. rotation speed 10000 U/min(rpm)

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Diameter (Ø) 125 mm
Drill hole 22.23 mm
Colour Black
Max. rotation speed 10000 U/min(rpm)
Close