Close
Filters
Search

Nylon Sanding Fleece Disc

Article No. 05851150
Nylon sanding fleece disc, intrchng clmpng mndrl SNDDISC-NYLFAB-D150MM
€9.01 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For use with reusable clamping mandrel

Coarsely structured, elastic, abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains (silicon carbide).

Design and properties:

  • flexible, open fleece structure

Ideal adjustment to workpiece geometry for optimum surface contact.

Virtually no clogging due to surface abrasion

Uniform and reproducible sanding results

Reduced heat generation - cool sanding

  • Continuous exposure of fresh abrasive grain

Uniform, consistent working results and a clean, residue-free surface

  • Easy-to-handle sanding power

Minimised risk of damaging workpiece surface or removing too much material

  • Free of metals susceptible to corrosion

No contamination of material surfaces

For use on electric drills, straight grinders and flexible shafts

Notice

Only for use with suitable clamping mandrels and support flanges

Caution: Flange diameter ≥ half the disc diameter

General working and safety instructions:

The maximum permissible speeds may not be exceeded.

Work only with appropriate protective equipment, such as protective goggles, gloves, ear protectors etc.

Attention: Rough-cleaning sanding fleeces are not suitable for edge sanding. Therefore, only sand along and not against material edges!

Observe operating instructions.

For use with reusable clamping mandrel

Coarsely structured, elastic, abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains (silicon carbide).

Design and properties:

  • flexible, open fleece structure

Ideal adjustment to workpiece geometry for optimum surface contact.

Virtually no clogging due to surface abrasion

Uniform and reproducible sanding results

Reduced heat generation - cool sanding

  • Continuous exposure of fresh abrasive grain

Uniform, consistent working results and a clean, residue-free surface

  • Easy-to-handle sanding power

Minimised risk of damaging workpiece surface or removing too much material

  • Free of metals susceptible to corrosion

No contamination of material surfaces

For use on electric drills, straight grinders and flexible shafts

Notice

Only for use with suitable clamping mandrels and support flanges

Caution: Flange diameter ≥ half the disc diameter

General working and safety instructions:

The maximum permissible speeds may not be exceeded.

Work only with appropriate protective equipment, such as protective goggles, gloves, ear protectors etc.

Attention: Rough-cleaning sanding fleeces are not suitable for edge sanding. Therefore, only sand along and not against material edges!

Observe operating instructions.

Application area

Materials to be processed:


For universal use on virtually all materials. Especially for stainless steel, steel, non-ferrous metals, wood and plastic.



Cleaning welding seams, metal surfaces, wood and plastic


Removing tempering colour, scale, rust, corrosion, dirt and oxide layers, coatings, paints, old brushed-on coatings, synthetic resins, adhesives, gasket residues, cement and concrete residues.


Structuring, line matting, preparation and roughening up of surfaces


Light deburring tasks


Cleaning vehicle underbodies and for various other tasks in car body construction

Products specifications
Diameter x width x shaft diameter 150 x 13 x 8 mm
Min./max. recommended rotation speed 2500-3000 rpm
Max. rotation speed 4000 rpm
Colour Black

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter x width x shaft diameter 150 x 13 x 8 mm
Min./max. recommended rotation speed 2500-3000 rpm
Max. rotation speed 4000 rpm
Colour Black
Related Product
Close