Close
Filters
Search

O-Ring

Article No. 046800825
DIN 3771 Perbunan70 metric RG-O-DIN3771-PERBUNAN70-8,00X2,50
€11.47 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Metric
Metric
Application area

For sealing moving or static machine parts


  • Automotive and agricultural machinery repair shops

  • Freight operations

  • Bus companies

  • Vehicle fleets

  • Construction machinery

  • Factory workshops

  • Mechanical engineering etc.
Products specifications
Internal diameter (d1) 8 mm
Thickness (h1) 2.5 mm
DIN 3771
Material Perbunan
Surface Bare
Shore A hardness 70 +/- 5
Version Metric

Datasheets(1)

CAD Data (available after login)

Products specifications
Internal diameter (d1) 8 mm
Thickness (h1) 2.5 mm
DIN 3771
Material Perbunan
Surface Bare
Shore A hardness 70 +/- 5
Version Metric
Close