Close
Filters
Search

O-Ring

Article No. 046800215
DIN 3771 Perbunan70 metric RG-O-DIN3771-PERBUNAN70-2,00X1,5
€3.84 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Metric
Metric
Application area

For sealing moving or static machine parts


  • Automotive and agricultural machinery repair shops

  • Freight operations

  • Bus companies

  • Vehicle fleets

  • Construction machinery

  • Factory workshops

  • Mechanical engineering etc.
Products specifications
Internal diameter (d1) 2 mm
Thickness (h1) 1.5 mm
DIN 3771
Material Perbunan
Surface Bare
Shore A hardness 70 +/- 5
Version Metric
Products specifications
Internal diameter (d1) 2 mm
Thickness (h1) 1.5 mm
DIN 3771
Material Perbunan
Surface Bare
Shore A hardness 70 +/- 5
Version Metric
Close