Close
Filters
Search

O-ring for spring lock connections

Article No. 0764000276
O-ring for spring lock connections RG-O-HNBR-10,12X1,85MM COOLIUS
€0.34 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Notice

Each time the spring lock connection is loosened, the O-ring and lock washer must be replaced to prevent leaks

Notice

Each time the spring lock connection is loosened, the O-ring and lock washer must be replaced to prevent leaks

Products specifications
Material thickness 1.85 mm
Internal diameter 10.12 mm
Material Hydrogenated acrylonitrile butadiene rubber
Shore A hardness 70

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Products specifications
Material thickness 1.85 mm
Internal diameter 10.12 mm
Material Hydrogenated acrylonitrile butadiene rubber
Shore A hardness 70
Close