Close
Filters
Search

O-ring, heavy-duty

Article No. 046802440
ISO 3601 Perbunan70 power RG-O-ISO3601-PERBUNAN70-24,00X4,00
€29.31 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
  • Standard: DIN 3771/ISO 1174
  • Material: Perbunan N (nitrile rubber), hardness: 70 +/- 5 Shore
  • Temperature resistance: -35°C to +120°C
  • Resistant to all mineral oils, petrol, steam, lubricating grease, hot water and compressed air
  • Standard: DIN 3771/ISO 1174
  • Material: Perbunan N (nitrile rubber), hardness: 70 +/- 5 Shore
  • Temperature resistance: -35°C to +120°C
  • Resistant to all mineral oils, petrol, steam, lubricating grease, hot water and compressed air
Application area

For power socket wrench inserts

Products specifications
Internal diameter (d1) 24 mm
Thickness (h1) 4 mm
DIN 3771
ISO 3601
Material Perbunan
Surface Bare
Shore A hardness 70 +/- 5
Products specifications
Internal diameter (d1) 24 mm
Thickness (h1) 4 mm
DIN 3771
ISO 3601
Material Perbunan
Surface Bare
Shore A hardness 70 +/- 5
Close