Close
Filters
Search

O-ring, imperial

Article No. 04683747
ISO 3601 Perbunan70, inch RG-O-ISO3601-PERBUNAN70-37,47X5,34
€31.86 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Inch
  • Made of Perbunan N (nitrile rubber) PN 70 ±5
  • Temperature resistance: -35°C to +120°C
  • Space-saving, easy to install, reliable sealing elements.
  • Resistant to all mineral oils, lubricating grease, hot water, steam, compressed air and weak acids.
Inch
  • Made of Perbunan N (nitrile rubber) PN 70 ±5
  • Temperature resistance: -35°C to +120°C
  • Space-saving, easy to install, reliable sealing elements.
  • Resistant to all mineral oils, lubricating grease, hot water, steam, compressed air and weak acids.
Application area

For sealing moving or static machine parts


  • Motor vehicle and agricultural machine repair workshops

  • Forwarding agents

  • Bus companies

  • Vehicle fleet

  • Construction machines

  • Maintenance workshops

  • Mechanical engineering etc.
Products specifications
Internal diameter (d1) 37.47 mm
Thickness (h1) 5.34 mm
ISO 3601
Min./max. temperature resistance -35 to 120 °C
Material Perbunan
Surface Bare
Shore A hardness 90 +/- 5
Version Imperial

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Internal diameter (d1) 37.47 mm
Thickness (h1) 5.34 mm
ISO 3601
Min./max. temperature resistance -35 to 120 °C
Material Perbunan
Surface Bare
Shore A hardness 90 +/- 5
Version Imperial
Close