Close
Filters
Search

o-ring, imperial assortment

Article No. 5964046805
O-ring, imperial, 1050 pcs, Sysko RG-O-SYSKO-IN-(2,9-23,4)-1050PCS
€88.50 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
1050 pieces in system case 4.4.1, ISO 3601 o-rings Perbunan70

Assortment of 1050 pieces

  • 100 o-rings, 2.90 x 1.78 mm
  • 100 o-rings, 3.69 x 1.78 mm
  • 100 o-rings, 4.47 x 1.78 mm
  • 100 o-rings, 5.28 x 1.78 mm
  • 100 o-rings, 6.07 x 1.78 mm
  • 100 o-rings, 7.66 x 1.78 mm
  • 50 o-rings, 9.19 x 2.62 mm
  • 50 o-rings, 9.25 x 1.78 mm
  • 50 o-rings, 10.78 x 2.62 mm
  • 50 o-rings, 12.37 x 2.62 mm
  • 50 o-rings, 13.95 x 2.62 mm
  • 50 o-rings, 15.54 x 2.62 mm
  • 25 o-rings, 17.13 x 2.62 mm
  • 25 o-rings, 18.64 x 3.53 mm
  • 25 o-rings, 18.72 x 2.62 mm
  • 25 o-rings, 20.22 x 3.53 mm
  • 25 o-rings, 21.82 x 3.53 mm
  • 25 o-rings, 23.40 x 3.53 mm
1050 pieces in system case 4.4.1, ISO 3601 o-rings Perbunan70

Assortment of 1050 pieces

  • 100 o-rings, 2.90 x 1.78 mm
  • 100 o-rings, 3.69 x 1.78 mm
  • 100 o-rings, 4.47 x 1.78 mm
  • 100 o-rings, 5.28 x 1.78 mm
  • 100 o-rings, 6.07 x 1.78 mm
  • 100 o-rings, 7.66 x 1.78 mm
  • 50 o-rings, 9.19 x 2.62 mm
  • 50 o-rings, 9.25 x 1.78 mm
  • 50 o-rings, 10.78 x 2.62 mm
  • 50 o-rings, 12.37 x 2.62 mm
  • 50 o-rings, 13.95 x 2.62 mm
  • 50 o-rings, 15.54 x 2.62 mm
  • 25 o-rings, 17.13 x 2.62 mm
  • 25 o-rings, 18.64 x 3.53 mm
  • 25 o-rings, 18.72 x 2.62 mm
  • 25 o-rings, 20.22 x 3.53 mm
  • 25 o-rings, 21.82 x 3.53 mm
  • 25 o-rings, 23.40 x 3.53 mm
Products specifications
Number of pieces in assortment/set 1050 PCS
Material Perbunan
Products specifications
Number of pieces in assortment/set 1050 PCS
Material Perbunan
Close