Close
Filters
Search

o-ring metric assortment

Article No. 5964046802
O-ring, metric, 330 pieces Sysko RG-O-SYSKO-M-(25,0-42,0)-330PCS SYSTEMKOFFER
€88.50 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
330 pieces, in system case 4.4.1. ISO 3601 o-rings (25.0–42.0) Perbunan70

Assortment of 330 pieces

  • 50 o-rings, 25 x 3 mm
  • 50 o-rings, 28 x 3 mm
  • 50 o-rings, 30 x 3 mm
  • 25 o-rings, 30 x 3.5 mm
  • 10 o-rings, 32 x 3.5 mm
  • 10 o-rings, 33 x 3.5 mm
  • 25 o-rings, 34 x 3 mm
  • 10 o-rings, 35 x 3.5 mm
  • 25 o-rings, 36 x 3 mm
  • 25 o-rings, 38 x 3 mm
  • 25 o-rings, 40 x 3 mm
  • 25 o-rings, 42 x 3 mm
330 pieces, in system case 4.4.1. ISO 3601 o-rings (25.0–42.0) Perbunan70

Assortment of 330 pieces

  • 50 o-rings, 25 x 3 mm
  • 50 o-rings, 28 x 3 mm
  • 50 o-rings, 30 x 3 mm
  • 25 o-rings, 30 x 3.5 mm
  • 10 o-rings, 32 x 3.5 mm
  • 10 o-rings, 33 x 3.5 mm
  • 25 o-rings, 34 x 3 mm
  • 10 o-rings, 35 x 3.5 mm
  • 25 o-rings, 36 x 3 mm
  • 25 o-rings, 38 x 3 mm
  • 25 o-rings, 40 x 3 mm
  • 25 o-rings, 42 x 3 mm
Products specifications
Number of pieces in assortment/set 330 PCS
Material Perbunan
Products specifications
Number of pieces in assortment/set 330 PCS
Material Perbunan
Close