Close
Filters
Search

Oil binder

Article No. 08906
Oil binder basic OILBIND-RESIN-SACK-50LTR
€38.29 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Completely non-toxic with no toxic effects

Extremely high absorbency

  • 1 litre of oil binder easily absorbs 0.6 litres of oil
  • All substances containing oil are absorbed
  • Absorbed substances remain 100% bound and are not released again

Floats

Does not absorb water. Therefore also suitable for use in water.

Flash point: 300°C

Can be stored indefinitely

Notice

After use, the oil binder is toxic waste and must be properly disposed of at a facility intended for this purpose. Not suitable for hydrofluoric acid.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Completely non-toxic with no toxic effects

Extremely high absorbency

  • 1 litre of oil binder easily absorbs 0.6 litres of oil
  • All substances containing oil are absorbed
  • Absorbed substances remain 100% bound and are not released again

Floats

Does not absorb water. Therefore also suitable for use in water.

Flash point: 300°C

Can be stored indefinitely

Notice

After use, the oil binder is toxic waste and must be properly disposed of at a facility intended for this purpose. Not suitable for hydrofluoric acid.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Oil binding agent in granular form for removing oil stains and other chemicals from workshop floors, workbenches etc.

Products specifications
Contents 50 l
Oil absorber type Oil absorber type I<br>Oil absorber type II<br>Oil absorber type III
Straßen-Rutsch-Test (German road slip test) 8 %
Loose weight 250 g/l
pH value 6.6
Colour Amber

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Contents 50 l
Oil absorber type Oil absorber type I<br>Oil absorber type II<br>Oil absorber type III
Straßen-Rutsch-Test (German road slip test) 8 %
Loose weight 250 g/l
pH value 6.6
Colour Amber
Close