Close
Filters
Search

Oil binding granules Micro Absorber

Article No. 089061
Oil binding road OILBIND-(MICRO ABSORBER-III/R)-10KG
€20.77 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Highly effective, quick-acting oil binding granules for universal use (type III/R)

Highly absorbent, quick-acting

  • Less material is used, meaning reduced disposal costs
  • 1 kg oil binding granules bind approx. 1.01 litres of oil (Westinghouse)
  • The fine granule capillary system encapsulates the absorbed material and does not release it

Universal use

  • Can be used for all liquids, meaning it is suitable even for acid, alkaline and water leaks
  • Can be used inside and outside

Extremely simple handling

  • Granules remain hard even after absorbing liquids
  • Little dust, does not silt up and is easy to sweep up
  • Optimum loose weight; granules remain at the application site

Non-slip

  • No risk of slipping on the granules when walking or driving on them
  • German road slip test figure of 0% is crucial with regard to the risk that should not be underestimated of slipping in a workshop or on road surfaces on which leaking oils can cause a dangerously smooth surface.

German road slip test

The North Rhine-Westphalia materials testing office accepts absorbers with a German road slip test figure of up to 20% in its testing system.

Oil binder type III/R

Oil binder for special requirements on solid surfaces and road surfaces; also suitable for trade and industry. This binder type must not be waterproof or be able to float.

Notice

Disposal takes place in accordance with the applicable specifications for the respective liquid either using a waste disposal site or an incinerator. Not suitable for hydrofluoric acid!

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Highly effective, quick-acting oil binding granules for universal use (type III/R)

Highly absorbent, quick-acting

  • Less material is used, meaning reduced disposal costs
  • 1 kg oil binding granules bind approx. 1.01 litres of oil (Westinghouse)
  • The fine granule capillary system encapsulates the absorbed material and does not release it

Universal use

  • Can be used for all liquids, meaning it is suitable even for acid, alkaline and water leaks
  • Can be used inside and outside

Extremely simple handling

  • Granules remain hard even after absorbing liquids
  • Little dust, does not silt up and is easy to sweep up
  • Optimum loose weight; granules remain at the application site

Non-slip

  • No risk of slipping on the granules when walking or driving on them
  • German road slip test figure of 0% is crucial with regard to the risk that should not be underestimated of slipping in a workshop or on road surfaces on which leaking oils can cause a dangerously smooth surface.

German road slip test

The North Rhine-Westphalia materials testing office accepts absorbers with a German road slip test figure of up to 20% in its testing system.

Oil binder type III/R

Oil binder for special requirements on solid surfaces and road surfaces; also suitable for trade and industry. This binder type must not be waterproof or be able to float.

Notice

Disposal takes place in accordance with the applicable specifications for the respective liquid either using a waste disposal site or an incinerator. Not suitable for hydrofluoric acid!

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Micro Absorber binds all types of liquid on any solid surface. Its fine grain penetrates small cracks and indentations. Optimum non-slip capacity is achieved even when the granules are completely saturated. Micro Absorber is highly suited for absorption tasks that require a great deal of contact with the surface and quick absorption, e.g. on road surfaces as well as workshop floors on which rapid absorption and cleaning are often crucial.

Instructions

Micro Absorber can be used as a preventative measure or in the event of damage and is easy to spread and pick up again. Liquids are absorbed effectively and encapsulated; the surface is left clean and dry.

Products specifications
Contents 20 l
Oil absorber type Oil absorber type III/R
Version Granules/calcinated (baked)
Straßen-Rutsch-Test (German road slip test) 0 %
Loose weight 495 kg/m³
Granulate grid 18/50 mesh
pH value 5.5
Colour Terracotta

Datasheets(1)

Safety data sheet 1

Products specifications
Contents 20 l
Oil absorber type Oil absorber type III/R
Version Granules/calcinated (baked)
Straßen-Rutsch-Test (German road slip test) 0 %
Loose weight 495 kg/m³
Granulate grid 18/50 mesh
pH value 5.5
Colour Terracotta
Close