Close
Filters
Search

PACK OF 5 SOCKS

Article No. M051031005
Work socks, five-pack WORK SOCKS 5 PACK ANTHRACITE 35-38 MODYF
€14.40 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Robust socks for daily use. Perfect blend of top quality and ultimate comfort.
  • Perfect fit
  • Comfortable to wear
  • Easy-care material
Robust socks for daily use. Perfect blend of top quality and ultimate comfort.
  • Perfect fit
  • Comfortable to wear
  • Easy-care material

Wuerth Catalogue(1)

Catalogue page as PDF 1

Products specifications
Colour Anthracite
Size 35-38
Material 80% cotton, 15% polyamide, 5% elastane
Washable at 40°C
Care instruction Do not bleach<br>Do not dry in drum dryer<br>Do not dry-clean<br>Ironing with high temperature
Number of socks 5 Pair
Products specifications
Colour Anthracite
Size 35-38
Material 80% cotton, 15% polyamide, 5% elastane
Washable at 40°C
Care instruction Do not bleach<br>Do not dry in drum dryer<br>Do not dry-clean<br>Ironing with high temperature
Number of socks 5 Pair
Close