Close
Filters
Search

Paint brush Professional

Article No. 069343360
Profi paint brush china/polyester bristle FL/PLAINBRSH-THICKNESS12-CHS-MIX-SZ60
€7.97 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For solvent-based lacquer and paint systems
  • Information for painters: 12. Depth
  • Strong mixture of high-quality, pure, black china and polyester bristles
  • Does not swell in water
  • Good absorption and application of paint
  • Good finish
  • Tin ferrule
  • Unpainted wooden handle
For solvent-based lacquer and paint systems
  • Information for painters: 12. Depth
  • Strong mixture of high-quality, pure, black china and polyester bristles
  • Does not swell in water
  • Good absorption and application of paint
  • Good finish
  • Tin ferrule
  • Unpainted wooden handle
Application area

Suitable for all types of painting and lacquering work, especially for larger surfaces, e.g. furniture, doors etc.

Products specifications
Material of the bristles China and polyester bristles
Colour Black
Material of the handle Wood
Width 60 mm
Brush thickness 22 mm
Length of bristles 58 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Material of the bristles China and polyester bristles
Colour Black
Material of the handle Wood
Width 60 mm
Brush thickness 22 mm
Length of bristles 58 mm
Close