Close
Filters
Search

Paint marker

Article No. 0967910313
Paint marker LACMRK-PERMANENT-WHITE-(1-2MM)
€8.13 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
All colours are heat-resistant up to 400°C. The colour white is still visible up to 1000°C.
  • Also for dark and transparent surfaces
  • Waterproof and abrasion-resistant
  • Light-resistant and weatherproof after drying
  • Ink resistant to isopropyl alcohol, ethanol and engine oil
All colours are heat-resistant up to 400°C. The colour white is still visible up to 1000°C.
  • Also for dark and transparent surfaces
  • Waterproof and abrasion-resistant
  • Light-resistant and weatherproof after drying
  • Ink resistant to isopropyl alcohol, ethanol and engine oil
Application area

High-coverage markings, including on smooth and porous surfaces.


Ideal for use in metallurgy and forging, mechanical engineering, metalworking and welding technology.

Products specifications
Min./max. line thickness 1-2 mm
Colour White
Version Permanently waterproof
Shape of tip Round tip
Max. temperature resistance 1000 °C
Material of the housing Aluminium

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents(1)

Example of use 1

Products specifications
Min./max. line thickness 1-2 mm
Colour White
Version Permanently waterproof
Shape of tip Round tip
Max. temperature resistance 1000 °C
Material of the housing Aluminium
Close