Close
Filters
Search

Paint radiator roller DW For dispersions and wall paints

Article No. 069302010
Paint radiator roller DW RADROLL-DW-PA-PILEH12MM-W100MM
€1.31 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
High-quality radiator roller with a durable cover made of high-quality non-woven polyamide for a long service life

First class coating results

  • The roller cover has good paint absorption and application properties

Shape retaining

  • The fibres of the roller are characterised by excellent refluffing properties
High-quality radiator roller with a durable cover made of high-quality non-woven polyamide for a long service life

First class coating results

  • The roller cover has good paint absorption and application properties

Shape retaining

  • The fibres of the roller are characterised by excellent refluffing properties
Application area

Suitable for light-filling, high-coverage dispersion, latex, silicate and mineral paints as well as primers over small, hard-to-reach, smooth to textured surfaces

Products specifications
Width 100 mm
Roller pile height 12 mm
Outer diameter 41 mm
Internal diameter 17 mm
Suitable for painting agent Dispersion paint
Products specifications
Width 100 mm
Roller pile height 12 mm
Outer diameter 41 mm
Internal diameter 17 mm
Suitable for painting agent Dispersion paint
Related Product
Close