Close
Filters
Search

Paint roller DW For dispersions and wall paints

Article No. 069301925
ZEBRA paint roller DW PNTROLL-DW-PA-PILEH18MM-W250MM-ID55MM ZEBRA
€17.70 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Maximum quality paint roller with a durable cover made of high-quality non-woven polyamide for a long service life

Lint-free coating

  • 100 % quality control and manual reworking ensure a lint-free coating

First class coating results

  • The roller cover has good paint absorption and application properties

Shape retaining

  • The fibres of the roller are characterised by excellent refluffing properties

No streaking at edges

  • Trimmed sides prevents streaking at edges
Maximum quality paint roller with a durable cover made of high-quality non-woven polyamide for a long service life

Lint-free coating

  • 100 % quality control and manual reworking ensure a lint-free coating

First class coating results

  • The roller cover has good paint absorption and application properties

Shape retaining

  • The fibres of the roller are characterised by excellent refluffing properties

No streaking at edges

  • Trimmed sides prevents streaking at edges
Application area

Suitable for light-filling, high-coverage dispersion, latex, silicate and mineral paints as well as primers over large, easy-to-reach, smooth to textured surfaces

Products specifications
Width 250 mm
Roller pile height 18 mm
Outer diameter 91 mm
Internal diameter 55 mm
Suitable for painting agent Dispersion paint
Products specifications
Width 250 mm
Roller pile height 18 mm
Outer diameter 91 mm
Internal diameter 55 mm
Suitable for painting agent Dispersion paint
Related Product
Close