Close
Filters
Search

Pair of door handles AL 120, type U

Article No. 0688160902
Door handle pair AL 120 DH-ALU-AL120-F9/(A2-OPTIC)
€11.21 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -

Rustproof

Made of high-quality aluminium

Notice

With the door handle pairs, the 8-mm square pin is always located securely in the door handle on one side.

Specified dimensions not binding. Subject to technical changes!

Rustproof

Made of high-quality aluminium

Notice

With the door handle pairs, the 8-mm square pin is always located securely in the door handle on one side.

Specified dimensions not binding. Subject to technical changes!

Application area

Suitable for all standard interior doors with door thickness from 38 mm to 42 mm


For private living areas, e.g. interior, bathroom and apartment entrance doors.

Products specifications
Shape of door handle U
Suitable for Interior doors<br>Toilet and bathroom doors<br>Apartment entrance doors
Material Aluminium
Surface Anodised
Colour Stainless steel F9
Suitable for min./max. door thickness 38-42 mm
Square size 8 mm
DIN direction DIN R/L
Bearing Technology Door handle, loose
Insertion depth 37 mm
Handle length 132 mm
Handle diameter 18 mm
Door handle mount diameter 17.6 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Shape of door handle U
Suitable for Interior doors<br>Toilet and bathroom doors<br>Apartment entrance doors
Material Aluminium
Surface Anodised
Colour Stainless steel F9
Suitable for min./max. door thickness 38-42 mm
Square size 8 mm
DIN direction DIN R/L
Bearing Technology Door handle, loose
Insertion depth 37 mm
Handle length 132 mm
Handle diameter 18 mm
Door handle mount diameter 17.6 mm
Close