Close
Filters
Search

Pan head drilling screw with collar and AW drive pias®

Article No. 021874813
pias, zinc flake steel, pan head, flange, AW SCR-DBIT-PANHD-FLG-AW25-(ZFBM)-4,8X13 ZEBRA PIAS
€13.88 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
Stahl, Zinklamellenbeschichtung schwarz, mit AW-Antrieb

Drilling, threading, screwing-in — all in one work step

Therefore considerably reduced time and effort

Exact drilling diameter for each screw connection

  • Resulting in minimisation of thread tolerance
  • Always an optimum connection

Prevents installation errors

AW drive system:

  • Enhanced torque transmission
  • Longer life
  • Optimum centring
  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
  • Largest possible contact surface of bit in screw drive
  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion.

Included: 1 bit

Notice

The pressed-on flange generates a lower surface pressure, which helps to prevent stress cracks.

Stahl, Zinklamellenbeschichtung schwarz, mit AW-Antrieb

Drilling, threading, screwing-in — all in one work step

Therefore considerably reduced time and effort

Exact drilling diameter for each screw connection

  • Resulting in minimisation of thread tolerance
  • Always an optimum connection

Prevents installation errors

AW drive system:

  • Enhanced torque transmission
  • Longer life
  • Optimum centring
  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
  • Largest possible contact surface of bit in screw drive
  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion.

Included: 1 bit

Notice

The pressed-on flange generates a lower surface pressure, which helps to prevent stress cracks.

Application area

The self-drilling screw for fastening plastic and thin sheet metal to metal sub-structures

Products specifications
Material Steel
Surface Flake zinc black
Nominal diameter (d1) 4.8 mm
Length (l1) 13 mm
Head diameter (dk) 12.75 mm
Head height (k1) 3.6 mm
Drill tip length (lp) 4.5 mm
Other standard Company standard
Head type Pan head
Internal drive AW25
Thread type Self-tapping screw thread
For min. substructure thickness 1.5 mm
Max. material thickness to be drilled through (metal) 4 mm
Max. attachment thickness (lB) 4 mm
Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Flake zinc black
Nominal diameter (d1) 4.8 mm
Length (l1) 13 mm
Head diameter (dk) 12.75 mm
Head height (k1) 3.6 mm
Drill tip length (lp) 4.5 mm
Other standard Company standard
Head type Pan head
Internal drive AW25
Thread type Self-tapping screw thread
For min. substructure thickness 1.5 mm
Max. material thickness to be drilled through (metal) 4 mm
Max. attachment thickness (lB) 4 mm
Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
RoHS-compliant Yes
Close