Close
Filters
Search

Pan head screw with H cross recess

Article No. 0046516
DIN 7985 steel 4.8 galvanised H SCR-RSD-DIN7985-4.8-H2-(A2K)-M5X16
€5.31 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 7985, steel 4.8, galvanised, blue passivated (A2K)
Notice

DIN 7985 has been withdrawn and replaced by ISO 7045. There is some similarity (some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of raised countersunk head screw changed to flat head screw).

DIN 7985, steel 4.8, galvanised, blue passivated (A2K)
Notice

DIN 7985 has been withdrawn and replaced by ISO 7045. There is some similarity (some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of raised countersunk head screw changed to flat head screw).

Products specifications
Thread type x nominal diameter (d1) M5
Length (l1) 16 mm
Head diameter (dk) 10 mm
Head height (k1) 3.8 mm
Standards DIN 7985
Material Steel
Property class 4.8
Surface Galvanised
RoHS-compliant Yes
Head type Pan head
Drive type Crosshead
Internal drive H2
Thread type Metric thread
Pitch 0.8 mm
Thread format Standard metric thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M5
Length (l1) 16 mm
Head diameter (dk) 10 mm
Head height (k1) 3.8 mm
Standards DIN 7985
Material Steel
Property class 4.8
Surface Galvanised
RoHS-compliant Yes
Head type Pan head
Drive type Crosshead
Internal drive H2
Thread type Metric thread
Pitch 0.8 mm
Thread format Standard metric thread
Product class A
Close