Close
Filters
Search

Pan head screw with H cross recess

Article No. 0283325
DIN 7985 stainless steel A2 plain H SCR-RSD-DIN7985-A2/70-H1-M3X25
€5.84 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 7985 A2 stainless steel, plain
Notice

DIN 7985 has been withdrawn and replaced by ISO 7045. There is some similarity (some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of raised countersunk head screw changed to flat head screw).

DIN 7985 A2 stainless steel, plain
Notice

DIN 7985 has been withdrawn and replaced by ISO 7045. There is some similarity (some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of raised countersunk head screw changed to flat head screw).

Products specifications
Thread type x nominal diameter (d1) M3
Length (l1) 25 mm
Head diameter (dk) 6 mm
Head height (k1) 2.4 mm
Standards DIN 7985
Material Stainless steel A2
Property class 70
Surface Bare
RoHS-compliant Yes
Head type Pan head
Drive type Crosshead
Internal drive H1
Thread type Metric thread
Pitch 0.5 mm
Thread format Standard metric thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M3
Length (l1) 25 mm
Head diameter (dk) 6 mm
Head height (k1) 2.4 mm
Standards DIN 7985
Material Stainless steel A2
Property class 70
Surface Bare
RoHS-compliant Yes
Head type Pan head
Drive type Crosshead
Internal drive H1
Thread type Metric thread
Pitch 0.5 mm
Thread format Standard metric thread
Product class A
Close