Close
Filters
Search

Pan Head screw with hexalobular head ISO 14583, A4-70 stainless steel, plain

Article No. 4007312
ISO 14583 Edelstahl A4 blank SHR-FLKPF-ISO14583-A4/70-TX10-M3X12 Art.-Nr. 40073 12 | EAN 4050382529466
€9.44 inc. VAT price per 100 PCS
AVAILABLE
*
+ -

Increase in assembly productivity

When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:

  • Reduced tool wear
  • Tool does not slip because force is distributed optimally
  • No damage to surface coating
  • No wobbling
  • Screw locates securely

Hexalobular drives must comply with DIN EN ISO 10664

  • As a result, connection elements with hexalobular heads are standardised and can be used all over the world

Increase in assembly productivity

When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:

  • Reduced tool wear
  • Tool does not slip because force is distributed optimally
  • No damage to surface coating
  • No wobbling
  • Screw locates securely

Hexalobular drives must comply with DIN EN ISO 10664

  • As a result, connection elements with hexalobular heads are standardised and can be used all over the world
Products specifications
Thread type x nominal diameter (d1) M3
Length (l1) 12 mm
Head diameter (dk) 5.6 mm
Head height (k1) 2.4 mm
Standards ISO 14583
Material Stainless steel A4
Property class 70
Surface Plain
RoHS-compliant Yes
Head type Flat head
Drive type Internal hexalobular
Internal drive TX10
Thread type Metric thread
Pitch 0.5 mm
Thread form Standard metric thread
Thread design Full thread
Shank diameter 3 mm
Product class A
Products specifications
Thread type x nominal diameter (d1) M3
Length (l1) 12 mm
Head diameter (dk) 5.6 mm
Head height (k1) 2.4 mm
Standards ISO 14583
Material Stainless steel A4
Property class 70
Surface Plain
RoHS-compliant Yes
Head type Flat head
Drive type Internal hexalobular
Internal drive TX10
Thread type Metric thread
Pitch 0.5 mm
Thread form Standard metric thread
Thread design Full thread
Shank diameter 3 mm
Product class A
Close