Close
Filters
Search

Pan head tapping screw, C shape with H recessed head

Article No. 01153950
DIN 7981 steel galvanised H pan head form C SCR-PANHD-DIN7981-C-H2-(A2K)-3,9X50
€6.08 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 7981, galvanised steel, blue passivated (A2K), shape C, with tip
  • Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.
  • Guideline values for selecting the correct core hole diameter are contained in DIN 7975.
  • Shape C = thread with tip
  • Shape F = Thread without tip
  • Shape R = Thread with rounded tip
DIN 7981, galvanised steel, blue passivated (A2K), shape C, with tip
  • Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.
  • Guideline values for selecting the correct core hole diameter are contained in DIN 7975.
  • Shape C = thread with tip
  • Shape F = Thread without tip
  • Shape R = Thread with rounded tip
Products specifications
Material Steel
Surface Galvanised
Form C
Nominal diameter (d1) 3.9 mm
Length (l1) 50 mm
Head diameter (dk) 7.5 mm
Head height (k1) 2.8 mm
Internal drive H2
DIN 7981
Head type Pan head
Declaration of performance (EU-CPR) No
Standards DIN 7981

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Galvanised
Form C
Nominal diameter (d1) 3.9 mm
Length (l1) 50 mm
Head diameter (dk) 7.5 mm
Head height (k1) 2.8 mm
Internal drive H2
DIN 7981
Head type Pan head
Declaration of performance (EU-CPR) No
Standards DIN 7981
Close