Close
Filters
Search

Pan head tapping screw, C shape with H recessed head

Article No. 01242916
DIN 7983, plain A2 stain. steel, H, shape C point. SCR-RSDCS-DIN7983-C-H1-A2-2,9X16
€1.77 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 7983, bare A2 stainless steel. With Phillips head.
DIN 7983, bare A2 stainless steel. With Phillips head.
Products specifications
Material Stainless steel A2
Surface Bare
Form C
Nominal diameter (d1) 2.9 mm
Head diameter (dk) 5.5 mm
Length (l1) 16 mm
Head height (k1) 1.7 mm
Internal drive H1
Standards DIN 7983
Head type Raised countersunk head
Thread type Self-tapping screw thread
RoHS-compliant Yes
Declaration of performance (EU-CPR) No

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Stainless steel A2
Surface Bare
Form C
Nominal diameter (d1) 2.9 mm
Head diameter (dk) 5.5 mm
Length (l1) 16 mm
Head height (k1) 1.7 mm
Internal drive H1
Standards DIN 7983
Head type Raised countersunk head
Thread type Self-tapping screw thread
RoHS-compliant Yes
Declaration of performance (EU-CPR) No
Close