Close
Filters
Search

Pan head tapping screw, shape C with flange

Article No. 011334813
WN 113 steel flake zinc black AW flanged pan hd C SCR-PANHD-FLG-C-AW25-(DSS)-4,8X13
€9.86 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Steel, black Delta Seal, with AW drive

Protective surface layer

No harmful heavy metals such as cadmium or chrome VI

Steel, black Delta Seal, with AW drive

Protective surface layer

No harmful heavy metals such as cadmium or chrome VI

Application area

Suitable for attaching soft materials (e.g. plastic) to the interior of motor vehicles, e.g. dashboard, interior cladding, vehicle seats etc.

Products specifications
Material Steel
Surface Top coat black
Form C
Nominal diameter (d1) 4.8 mm
Length (l1) 13 mm
Head diameter (dk) 12 mm
Head height (k1) 2.9 mm
Internal drive AW25
Declaration of performance (EU-CPR) No

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Top coat black
Form C
Nominal diameter (d1) 4.8 mm
Length (l1) 13 mm
Head diameter (dk) 12 mm
Head height (k1) 2.9 mm
Internal drive AW25
Declaration of performance (EU-CPR) No
Close