Close
Search

Pan head tapping screw with flange

Article No. 013403925
Delta Seal steel, black, pan head H SCR-PANHD-FLG-H2-(DSS)-3,9X25
€12.98 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
Steel, black Delta Seal, PH drive
Steel, black Delta Seal, PH drive
Products specifications
Material Steel
Surface Top coat black
Nominal diameter (d1) 3.9 mm
Length (l1) 25 mm
Head diameter (dk) 10 mm
Head height (k1) 2.4 mm
Internal drive H2
Declaration of performance (EU-CPR) No
Close