Close
Filters
Search

Panel profile for internal drawer

Article No. F092083077
Screen profile for DWD XP inside drawer AY-FRONTFXNG-TWL-ZD-SCRON-H95MM GRASS DWD-XP
€44.85 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Colour matched

Flexible, can be cut to exact drawer size

Specified dimensions not binding. Subject to technical changes!

Colour matched

Flexible, can be cut to exact drawer size

Specified dimensions not binding. Subject to technical changes!

Application area

For H95 DWD XP drawer frame. Fits corpus width up to 1200 mm.

Products specifications
Material Aluminium
Surface Powder-coated

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Aluminium
Surface Powder-coated
Close